Beli Measure Tape Digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- KRISBOW Marking Tools Walking Measure (Meteran Dorong)atribut:
- Dimensions (LxWxH)(mm): 450x150x160
- Diameter (cm): 16
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- BOSCH Laser Measure (Pengukur Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- monotaro Digital Torque Wrench (Kunci Torsi Digital)Deskripsi:Produk ini juga sering disebut dengan Kunci Momen Digitalatribut:
- Pricision (%): CW ± 2 / CCW ± 2
- Accessories: Resin case
- Power: Two AAA batteries x 2 (sold separately)
- Number of Gears: 36
- Overall Length (mm): 460
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Measurement Direction: CW (right) / CCW (left)
- Torque Range (N m): 10 to 135
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remoteatribut:
- Back Light: Yes
- Tajima Measuring Tape (Meteran)Deskripsi:-A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
- monotaro Marking Tools Walking Measure (Meteran Dorong)Deskripsi:Produk ini juga sering disebut dengan Meteran Dorongatribut:
- Measurement Error: +/- 0.5%
- Counter: 1 digit 10 cm display / 4 digits m display
- Minimum Unit (cm): 10
- Mass (kg): 1.52
- Maximum measuring distance (m): 9999.9
- Measurement Range (m): 0-9999.9
- Telescopic size (mm): 520/1030
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Extech Digital High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Wide Range Measurement up to 5kV with Insulation Resistance to 60GOhmWith the 380396 measure Insulation Resistance to 60GOhm with test voltages of 500V, 1000V, 2500V, and 5000V. Featuring polarization Index measurement (PI), Dielectric Absorption Ratio measurement (DAR), AC/DC Voltage measurement to 600V with Min/Max, Peak and Relative functions, and 1 to 15 minute timer function for IR measurements. Comes with test leads, eight C batteries, 220V AC adaptor, heavy duty carrying case, and user manual.atribut:
- Test Voltage: 500V/1000V/2500V/5000V
- Accuracy: 2.5% of reading
- Resistance: 0 to 600 Omega
- Continuity: 50 Omega
- Power: 8 type C batteries
- Dimensions: 198x148x86mm
- TONE Torque Wrench Adjustable Wrench type(Digital Reading)Deskripsi:-Repeated tightening work in preset torque value can be distinguished by click sound and hand feel.-Digital display of mechanical mechanism.-Wide type (TMWM-W) has a large hexagon width across flats, ideal for low torque tightening such as non-ferrous,-Tighten piping such as air conditioner/cooler.
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- monotaro Digital Tachometer (Penghitung Putaran)Deskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Non-contact, safe, easy to measure. Reflective tape for measurement attached. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. To check the rotation speed of rotating bodies such as motors.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± (0.02% rdg + 1 dgt)
- Measuring Range: 100 - 99999
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover, reflective tape (20 x 150 mm 5 sheets included)
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 30 (when using alkaline dry batteries)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (rpm): 0.1 (100 to 19999.9rpm), 1 (other than the left)
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- Daimaru Isolasi Bolak Balik (Double Tape)Deskripsi:DOUBLE SIDE TAPEPita perekat ganda ini dirancang khusus untuk menempelkan dua permukaan benda bersama-sama dengan cara yang tidak terlihat pada hasil akhir aplikasi produk. Terbuat dari kertas tisu ringan yang dilapisi dengan perekat kuat di kedua sisi dan dipisahkan oleh kertas rilis.USAGEDigunakan untuk menyambung kertas, penempel kulit tas sebelum dijahit, segel amplop, pengganti lem suatu bagian yang sulit dibubuhi lem, digunakan untuk membungkus kado, perekatan karpet, plat cetakan. Pemakaian di Industri: pabrikasi, laminasi, industri (kertas, garment, sepatu, tas, jaket, boneka dan mainan anak-anak), segel amplop, ATK, plat label elektronika dan lain-lain.atribut:
- Adhesive Material: Acrylic Base Adhesive
- Backing Material: Kertas Tisu
- Color: White Translucent
- Tape Length (yard): 12
Daftar Harga Measure Tape Digital Terbaru November 2026
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp839.900 |
| KRISBOW Digital Platform Scale (Timbangan Duduk Digital) | Rp1.799.900 |
| KRISBOW Marking Tools Walking Measure (Meteran Dorong) | Rp439.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.599.900 |
| BOSCH Laser Measure (Pengukur Laser) | Rp1.170.000 |
| monotaro Digital Torque Wrench (Kunci Torsi Digital) | Rp2.999.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp11.999.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| monotaro Marking Tools Walking Measure (Meteran Dorong) | Rp759.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102091784-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/44P104567148-2.jpg)
/lcP104574768-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/P101518176-1.jpg)
/P102250590-1.jpg)
/kkP103737740-1.jpg)
/P102623149-4.jpg)
/jaP101560694-7.jpg)
/nkP101550848-3.jpg)
/63P104573219-2.jpg)
/60P101517216-4.jpg)
/P102173596-1.jpg)
/2hP102387089-8.jpg)
/jeP104574698-5.jpg)

/P102229132-1.jpg)
/P101521398-1.jpg)
/P101545752-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)